Shop PROFESSIONAL PLASTICS
See all product information
Natural Oil-Filled Fda Nylon Tube, 2.000 ID X 4.000 OD X 26.000 Each
Mfr # TNYLOILNA2.000X4.000X26.000
Zoro # G900918716
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Weight
11
Color
Natural
Height
4
Width
4
Length
26
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNYLOILNA2.000X4.000X26.000
Zoro #
G900918716
UPC #
-
Country of Origin
Multiple
Dimensions
Height
4
Width
4
Length
26
Details
Weight
11
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.15
FDA Compliant
Yes
Description
Oil-Filled Nylon in NATURAL Color for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. Typical Applications: FDA Compliant Bearings and Bushings Replacement for Stainless Steel in Food Processing Applications: Bottling, Canning, Packing, Processing Lines Friction / Wear Parts Gears, Sprockets and Rotational Parts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.