
Natural Paper Phenolic Sheet, 0.250 X 48.000 X 96.000 ( Each)
Mfr # SPAPNA.250X48.000X96.000
Zoro # G100914303
product price:Â $372.99
/eaKey Features
Color
Natural
Weight
62
Width
48
Height
0.25
Material
Phenolic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPAPNA.250X48.000X96.000
Zoro #
G100914303
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.25
Length
96
Details
Color
Natural
Weight
62
Material
Phenolic
Specific Gravity (73 Deg: g/cm3)
1.42
CoLT Expansion (x 10-5 in./in./Deg:F)
0.8
Dielectric Strength (volts/mil)
600
Flexural Strength (psi @ 73 Deg: F)
16000
Tensile Strength (psi @ 73 Deg;)
15000
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Max. Recommended Use Temp (Deg:F)
257
UL94 Flammability Rating Method: UL 94
H-B
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.