Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PTFE Spiral Wrap Tube, 0.125 OD X 250 FT Each
- Mfr # TPRONASPIRAL.125X250FT
- Zoro # G800931174
product price:
$
539.99
/ea
Free Shipping & Returns
Key Features
Material
Tubing
Weight
6
Width
12
Height
4
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPRONASPIRAL.125X250FT
- Zoro #
- G800931174
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Tubing
- Weight
- 6
- Color
- Natural
- Specific Gravity (73 Deg: g/cm3)
- 1.8
Dimensions
- Width
- 12
- Height
- 4
- Length
- 12
Description
Spiral cut tubing is available from Professional Plastics. This plastic tubing is spirally cut to create an expandable cable harness. It is available in a wide variety of materials and sizes. Polyethylene Spiral Cut Tubing - Ideal for general applications, this lowcost material is highly abrasion resistant and is not affected by most solvents. Also available in Ultraviolet Resistant Black (for outdoor use), and many colors. Fire-Resistant Polyethylene Spiral Cut Tubing - Suitable for applications requiring a self-extinguishing material that costs less than Nylon or TFE. Nylon Spiral Cut Tubing - Nylon is self-extinguishing and does not produce any toxic or irritating byproducts, even when exposed to an open flame or excessive operating temperatures. Recommended for use in enclosed environments where the possibility of fire exists, this material is also lightweight, highly abrasion-resistant and operates over a wide temperature range. Also available in Black for outdoor use. TFE Teflon Spiral Cut Tubing - features the widest operating temperature range of any material and can be used from -450° F to +500° F. Chemically inert and non-flammable, it is also available in black and a wide selection of colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.