Natural PTFE Spiral Wrap Tube, 0.375 OD X 250 FT Each

  • Mfr # TTFESPIRAL.375X250FT

  • Zoro # G800931488


product price:  $1,191.99
/ea
Free Shipping & Returns

Key Features

Weight
21
Material
Tubing
Color
Natural
Length
12
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTFESPIRAL.375X250FT
Zoro #
G800931488
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
8

Details

Weight
21
Material
Tubing
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.8

Description

Spiral cut tubing is available from Professional Plastics. This plastic tubing is spirally cut to create an expandable cable harness. It is available in a wide variety of materials and sizes. Polyethylene Spiral Cut Tubing - Ideal for general applications, this lowcost material is highly abrasion resistant and is not affected by most solvents. Also available in Ultraviolet Resistant Black (for outdoor use), and many colors. Fire-Resistant Polyethylene Spiral Cut Tubing - Suitable for applications requiring a self-extinguishing material that costs less than Nylon or TFE. Nylon Spiral Cut Tubing - Nylon is self-extinguishing and does not produce any toxic or irritating byproducts, even when exposed to an open flame or excessive operating temperatures. Recommended for use in enclosed environments where the possibility of fire exists, this material is also lightweight, highly abrasion-resistant and operates over a wide temperature range. Also available in Black for outdoor use. TFE Teflon Spiral Cut Tubing - features the widest operating temperature range of any material and can be used from -450° F to +500° F. Chemically inert and non-flammable, it is also available in black and a wide selection of colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.