Natural PTFE Tube - Mechanical, 0.312 ID X .562 OD X 6 FT Each

  • Mfr # TTFE.312X.562X6FTM

  • Zoro # G200931279


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Weight
1
Color
Natural
Width
0.562
Length
72
Height
0.562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTFE.312X.562X6FTM
Zoro #
G200931279
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.562
Length
72
Height
0.562

Details

Weight
1
Color
Natural
Specific Gravity (73 Deg: g/cm3)
2

Description

PTFE Tubing - Fractional - Semi-Rigid Extruded Tubes have become the gold standard in industries requiring the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. Standard 6 Foot Lengths Sold in Virgin Grade (highest purity & physical properties), as well as, Mechanical Grade (recycled) Also available in Flexible, Translucent PTFE Tubing Coils (Fractional Sizes)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.