
Natural PTFE Tube - Mechanical, 0.437 ID X .687 OD X 6 FT Each
Mfr # TTFE.437X.687X6FTM
Zoro # G100931652
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
0.687
Width
0.687
Length
72
Color
Natural
Weight
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTFE.437X.687X6FTM
Zoro #
G100931652
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.687
Width
0.687
Length
72
Details
Color
Natural
Weight
2
Specific Gravity (73 Deg: g/cm3)
2
Description
PTFE Tubing - Fractional - Semi-Rigid Extruded Tubes have become the gold standard in industries requiring the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. Standard 6 Foot Lengths Sold in Virgin Grade (highest purity & physical properties), as well as, Mechanical Grade (recycled) Also available in Flexible, Translucent PTFE Tubing Coils (Fractional Sizes)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.