Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT Each
- Mfr # TTFE.250X.375X100FTV
- Zoro # G900932286
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Length
12
Color
Natural
Weight
6
Material
Teflon
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTFE.250X.375X100FTV
- Zoro #
- G900932286
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 12
- Height
- 4
- Width
- 12
Details
- Color
- Natural
- Weight
- 6
- Material
- Teflon
- Specific Gravity (73 Deg: g/cm3)
- 2
Description
PTFE Tubing - Flexible, Semi-Clear PTFE Tubing (PTFE polytetrafluoroethylene) provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. These fractionally sizes flexible PTFE tubes are typically sold in 50 foot, 100 foot, 250 foot & 1,000 foot Coils. We also offer: Flexible PTFE Tubing in AWG Sizes. Semi-Rigid PTFE Tubes - 6 Ft Lengths - Fractional Sizes Heavy Wall Compression-Molded PTFE Tubes & Rings (2" to 20" OD)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.