Natural PTFE Tube - Virgin, 1.750 ID X 2.750 OD X 6 FT Each
- Mfr # TTFE1.750X2.750X72.000
- Zoro # G500931900
product price:Â
$
1,219.99
/ea
Free Shipping & Returns
Key Features
Weight
20
Length
72
Color
Natural
Height
2.75
Width
2.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTFE1.750X2.750X72.000
- Zoro #
- G500931900
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 20
- Color
- Natural
- Specific Gravity (73 Deg: g/cm3)
- 2
Dimensions
- Length
- 72
- Height
- 2.75
- Width
- 2.75
Description
PTFE Tubing - Fractional - Semi-Rigid Extruded Tubes have become the gold standard in industries requiring the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. Standard 6 Foot Lengths Sold in Virgin Grade (highest purity & physical properties), as well as, Mechanical Grade (recycled) Also available in Flexible, Translucent PTFE Tubing Coils (Fractional Sizes)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.