Natural PTFE Tube - Virgin, AWG #20 SW X 1000 FT Each

  • Mfr # TTFEAWG20SWX1000FT

  • Zoro # G300932121


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Weight
2
Material
Teflon
Color
Natural
Height
4
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTFEAWG20SWX1000FT
Zoro #
G300932121
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
12
Length
12

Details

Weight
2
Material
Teflon
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.83

Description

PTFE Tubing in AWG SizesPTFE Tubing provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. AWG Sized PTFE Tubing is sold in Standard 250 ft, 500 ft & 1000 ft Spools. Flexible PTFE Tubing is available in both AWG Sizes or Fractional Sizes Professional Plastics also offers Large Molded PTFE Tubes & Rings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.