Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PTFE Tube - Virgin, AWG #6 SW X 250 FT Each
- Mfr # TTFEAWG6SWX250FT
- Zoro # G600932395
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Height
4
Color
Natural
Weight
3
Width
12
Material
Teflon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTFEAWG6SWX250FT
- Zoro #
- G600932395
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 3
- Material
- Teflon
- Specific Gravity (73 Deg: g/cm3)
- 1.83
Dimensions
- Height
- 4
- Width
- 12
- Length
- 12
Description
PTFE Tubing in AWG SizesPTFE Tubing provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. AWG Sized PTFE Tubing is sold in Standard 250 ft, 500 ft & 1000 ft Spools. Flexible PTFE Tubing is available in both AWG Sizes or Fractional Sizes Professional Plastics also offers Large Molded PTFE Tubes & Rings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.