
Natural PVDF Schedule 80 Pipe, 2.000 Nominal X 20 FT Each
Mfr # TPVDFNA2.000X20FTSCH80
Zoro # G500935847
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Height
4.75
Width
8
Length
72
Weight
13
Material
PVDF Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPVDFNA2.000X20FTSCH80
Zoro #
G500935847
UPC #
-
Country of Origin
Multiple
Dimensions
Height
4.75
Width
8
Length
72
Details
Weight
13
Material
PVDF Pipe
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.81
Description
Chemfluor® PVDF Pipe Chemfluor® PVDF is manufactured from Kynar®* 740, an engineering thermoplastic that offers the stable characteristics of a fluoropolymer, as well as mechanical strength, abrasion resistance and high purity. Chemfluor® PVDF also offers excellent chemical resistance, UV radiation resistance and low permeability. These shapes are stocked in rigid material, but are available in other resins on a custom basis. Chemfluor® PVDF can be used in the semiconductor, pulp and paper, and pharmaceutical industries, as well as for nuclear waste, and chemical and food processing. Chemfluor® PVDF meets ASTM standard D3222. Kynar® is a registered trade name of Arkema
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.