Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT Each

  • Mfr # TTFE.062X.125X100FT

  • Zoro # G300922412


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Height
4
Width
12
Material
Teflon
Length
12
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTFE.062X.125X100FT
Zoro #
G300922412
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
12
Length
12

Details

Material
Teflon
Weight
1
Color
Natural
Specific Gravity (73 Deg: g/cm3)
2

Description

PTFE Tubing - Flexible, Semi-Clear PTFE Tubing (PTFE polytetrafluoroethylene) provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. These fractionally sizes flexible PTFE tubes are typically sold in 50 foot, 100 foot, 250 foot & 1,000 foot Coils. We also offer: Flexible PTFE Tubing in AWG Sizes. Semi-Rigid PTFE Tubes - 6 Ft Lengths - Fractional Sizes Heavy Wall Compression-Molded PTFE Tubes & Rings (2" to 20" OD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.