Natural UHMW Sheet, 1.750 X 48.000 X 120.000 ( Each)

  • Mfr # SUHMWNA1.750X48.000X120.000

  • Zoro # G100907862


product price:  $2,661.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Length
120
Material
UHMW
Width
48
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUHMWNA1.750X48.000X120.000
Zoro #
G100907862
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Width
48
Height
1.75

Details

Color
Natural
Material
UHMW
Weight
355
USDA Compliant
Yes
Dielectric Strength (volts/mil)
900
Tensile Strength (psi @ 73 Deg;)
6000
Tensile Elongation at Break (% @ 73 Deg: F)
350
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.93
Max. Recommended Use Temp (Deg:F)
155

Description

UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.