Natural Virgin PTFE Film Strip-Etched, Width-12in/Length-100 ft/Heigt-.002

  • Mfr # STFE.002X12.000X100FTE1S

  • Zoro # G700931823


product price:  $886.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
4.365
Weight
3
Length
12
Height
4.365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STFE.002X12.000X100FTE1S
Zoro #
G700931823
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4.365
Length
12
Height
4.365

Details

Color
Natural
Weight
3
Material
Teflon
Specific Gravity (73 Deg: g/cm3)
2.18
Max. Recommended Use Temp (Deg:F)
500

Description

Etched PTFE PTFE is an amazing non-stick material, but what about when you need to glue it to the suface of another material ? In order to bond standard PTFE to another surface such as stainless steel, a process called "etching" is required. Typical applications would include the lining of chemical process tanks or other equipment used in caustic environments. When bonding is needed, sodium ammonia etching is usually the most economical answer. This process uses of a mixture of sodium and ammonia that is formulated to create a bondable surface both quickly and efficiently. Sodium/ammonia etching service complies with all applicable commercial, military & federal specifications for the surface treatment of all fluoropolymers including: PTFE, PFA, FEP, ETFE, PCTFE, PVDF, PVF, & ECTFE. From microchips to full size rolls, fluoropolymers of any shape or complexity, including tape, sheet, tubing, molded shapes & machined parts of any configuration can be etched & bonded. This treatment can be accomplished on one or more surfaces, or selectively within close tolerances. Note: Etched surfaces will discolor to a brown appearance. May be Etched on One Side (EOS)(Standard) or Two Sides (E2S) Etched PTFE PTFE is an amazing non-stick material, but what about when you need to glue it to the suface of another material ? In order to bond standard PTFE to another surface such as stainless steel, a process called "etching" is required. Typical applications would include the lining of chemical process tanks or other equipment used in caustic environments. When bonding is needed, sodium ammonia etching is usually the most economical answer. This process uses of a mixture of sodium and ammonia that is formulated to create a bondable surface both quickly and efficiently. Sodium/ammonia etching service complies with all applicable commercial, military & federal specifications for the surface treatment of all fluoropolymers including: PTFE, PFA, FEP, ETFE, PCTFE, PVDF, PVF, & ECTFE. From microchips to full size rolls, fluoropolymers of any shape or complexity, including tape, sheet, tubing, molded shapes & machined parts of any configuration can be etched & bonded. This treatment can be accomplished on one or more surfaces, or selectively within close tolerances. Note: Etched surfaces will discolor to a brown appearance. May be Etched on One Side (EOS)(Standard) or Two Sides (E2S)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.