Shop PROFESSIONAL PLASTICS
See all product information
Create Account
NT-80 Flex R.I. PVC - ADT02295, 0.750 ID X 1.030 OD X 100 FT Each
- Mfr # TVINCLNT80.750X1.031X100FTFLRI
- Zoro # G500899835
product price:
$
354.99
/ea
Free Shipping & Returns
Key Features
Width
12
Height
12
Length
24
Weight
24
Specific Gravity (73 Deg: g/cm3)
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TVINCLNT80.750X1.031X100FTFLRI
- Zoro #
- G500899835
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Height
- 12
- Length
- 24
Details
- Weight
- 24
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
VersilonTM NT-80 Flexible Reinforced PVC Tubing is economical and features a white polyester cord embedded within its walls. With a Shore A Durometer of 80 hardness and four times greater working pressure versus non-reinforced PVC tubing, this clear flexible tubing meets FDA requirements for food handling. NT-80 Flexible Reinforced PVC Tubing has an excellent chemical resistance to weak acids, mineral salts, weak alkalies, plating solutions, water, and salt water and it's maximum recommended operating temperature is 160° F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.