
Nylon MD Tube - Cast, 23.50 ID X 24.50 OD X 13.000 ( Each)
Mfr # TNYLMD23.500X24.500X13.000
Zoro # G300910051
product price:Â $795.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
24.5
Width
24.5
Weight
22
Height
13
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNYLMD23.500X24.500X13.000
Zoro #
G300910051
UPC #
-
Country of Origin
Multiple
Dimensions
Length
24.5
Width
24.5
Height
13
Details
Material
Nylon
Weight
22
Heat Deflection Temp. (264 psi) Deg:F
200
CoLT Expansion (x 10-5 in./in./Deg:F)
50
Specific Gravity (73 Deg: g/cm3)
1.16
Tensile Strength (psi @ 73 Deg;)
11000
Max. Recommended Use Temp (Deg:F)
200
Tensile Elongation at Break (% @ 73 Deg: F)
30
Flexural Strength (psi @ 73 Deg: F)
16000
UL94 Flammability Rating Method: UL 94
HB
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.