Zoro Homepage

Nylon MD Tube - Cast, 4.00 ID X 6.00 OD ( Ft)

  • Mfr # TNYLMD4.000X6.000

  • Zoro # G800910056


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
12
Width
6
Weight
9
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYLMD4.000X6.000
Zoro #
G800910056
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
6
Height
6

Details

Material
Nylon
Weight
9
CoLT Expansion (x 10-5 in./in./Deg:F)
50
Max. Recommended Use Temp (Deg:F)
200
Heat Deflection Temp. (264 psi) Deg:F
200
Tensile Strength (psi @ 73 Deg;)
11000
UL94 Flammability Rating Method: UL 94
HB
Specific Gravity (73 Deg: g/cm3)
1.16
Flexural Strength (psi @ 73 Deg: F)
16000
Tensile Elongation at Break (% @ 73 Deg: F)
30

Description

Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.