Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAND#G120 Glitter Cast Acrylic, 0.125 Thick, 48 X 72

  • Mfr # SACRSDG120.125GLITCF-48X72

  • Zoro # G500910424


product price: $626.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
SAND
Weight
29
Width
48
Length
72
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRSDG120.125GLITCF-48X72
Zoro #
G500910424
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
72
Height
0.125

Details

Color
SAND
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Acrylic Sheet - Glitter Filled. These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Glitter (as shown here) - Marble - Stipple (P30) - Granite - Pearls - Fluorescent - Stained Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.