Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Seeyle Welder Model No63, Seeyle Welder Model No63 Each
- Mfr # HWELDERSEEYLEMODEL63
- Zoro # G000944998
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Width
6
Height
6
Material
Welder
Weight
11
Length
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWELDERSEEYLEMODEL63
- Zoro #
- G000944998
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 6
- Height
- 6
- Length
- 6
Details
- Material
- Welder
- Weight
- 11
Description
Seeyle Model 63 # 270-11005 Specifications: Element: 400 W at 120 V 500 W at 120 V 650 W at 120 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.