Shop ZURN
See all product information
Create Account
Ring, PEX, Barbed 1 1/8", Barbed 1 1/8"
- Mfr # QER5X
- Zoro # G8667940
product price:Â
$
1.85
/ea
Key Features
Specific Fitting Shape
Ring
Standards
ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Connection Type
Barbed x Barbed
Overall Length
1 7/16 in
Fitting Material
PEX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QER5X
- Zoro #
- G8667940
- UPC #
- 084169117304
- Country of Origin
- China
- Specific Fitting Shape
- Ring
- Item
- Qer5X - Expansion Reinforcing Ring
- Standards
- ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Connection Type
- Barbed x Barbed
- Fitting Material
- PEX
- Application
- Potable Water
- Fitting Shape
- Ring
- Barb Style
- Standard
- For Tube ID
- 1 1/8 in x 1 1/8 in
- Finish/Coating
- White Polymer
- End Connection Type
- Barbed
- Fitting Side B Connection Type
- Barbed
- Fitting Side A Connection Type
- Barbed
- Finish
- Polymer
- Operating Temperature - Maximum
- 200 Degrees F
- Operating Temperature - Minimum
- 33 Degrees F
- For Media Type
- Potable Water
- Fitting Side 1 Connection Type
- Barbed
- PEX Connection Method
- Expansion
- Fitting Side 2 Connection Type
- Barbed
- Operating Pressure - Maximum
- 160 psi
Dimensions
- Overall Length
- 1 7/16 in
- Fitting Side B Tube Inner Diameter
- 1 1/8 in
- For Tube Inside Diameter
- 1 1/8 in
- Fitting Side A Tube Inner Diameter
- 1 1/8 in
- Fitting Side 2 Tube Inner Diameter
- 1 1/8 in
- Fitting Side 1 Tube Inner Diameter
- 1 1/8 in
- Length
- 1 7/16 in
- Barb Size
- Standard
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/8 in, Fitting Side B Tube Inner Diameter 1 1/8 in, Barb Style Standard, Fitting Material PEX, Material Grade Not Applicable, Finish/Coating White Polymer, Overall Length 1 7/16 in, Specific Fitting Shape Ring, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.