Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon 2375 Chemical-Resistant Tube - AJK00002, 0.062 ID X .125 OD X 5
- Mfr # TTY2375.062X.125X50FT
- Zoro # G500917911
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Weight
1
Material
Tygon Tubing
Height
4
Width
12
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTY2375.062X.125X50FT
- Zoro #
- G500917911
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 1
- Material
- Tygon Tubing
- Specific Gravity (73 Deg: g/cm3)
- 0.9
- NSF Compliant
- Yes
Dimensions
- Height
- 4
- Width
- 12
- Length
- 12
Description
Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.