Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon B44-3 Tube AAB00019, 0.250 ID X .500 OD X 50 FT Each
- Mfr # TTYB443.250X.500X50FT
- Zoro # G900917948
product price:
$
345.99
/ea
Free Shipping & Returns
Key Features
Weight
5
Height
4
Length
12
Material
Tygon Tubing
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYB443.250X.500X50FT
- Zoro #
- G900917948
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 4
- Length
- 12
- Width
- 12
Details
- Weight
- 5
- Material
- Tygon Tubing
- NSF Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.4
- USDA Compliant
- Yes
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.