Tygon B44-3 Tube AAB00064, 1.000 ID X 1.375 OD X 50 FT Each

  • Mfr # TTYB4431.000X1.375X50FT

  • Zoro # G200917945


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Height
12
Length
20
Weight
23
Width
12
Material
Tygon Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYB4431.000X1.375X50FT
Zoro #
G200917945
UPC #
-
Country of Origin
Multiple

Dimensions

Height
12
Length
20
Width
12

Details

Weight
23
Material
Tygon Tubing
Specific Gravity (73 Deg: g/cm3)
1.4
FDA Compliant
Yes
NSF Compliant
Yes
3A Dairy Compliant
Yes
USDA Compliant
Yes

Description

Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.