Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon E-1000 Tube ADK00017, 0.250 ID X .375 OD X 50 FT Each
- Mfr # TTYE1000.250X.375X50FT
- Zoro # G100917922
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Height
4
Material
Tygon Tubing
Weight
2
Width
12
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYE1000.250X.375X50FT
- Zoro #
- G100917922
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 4
- Width
- 12
- Length
- 12
Details
- Material
- Tygon Tubing
- Weight
- 2
- Specific Gravity (73 Deg: g/cm3)
- 0.9
Description
Tygon® E-1000 peristaltic pump tubing - non-DEHP Food, Beverage & Laboratory Tubing Pumpable Tubing for Food & Beverage Dispensing - Soft and flexible, new Tygon® E-1000 Non-DEHP Laboratory Tubing delivers the same superior performance you have come to expect from Tygon® tubing but now in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. The new Tygon® E-1000 Non-DEHP Laboratory Tubing has been tested rigorously to ensure that it meets the same physical standards, including low temperature and corrosive chemical resistance as the old Tygon® R-1000 tubing. Tygon® Ultra-Soft Tubing resists twisting and collapse, which are common problems when using other tubing products. Tygon® E-1000 tubing stays flexible at temperature as low as -67° F (-55° C). The extremely low durometer is ideal when using low-torque or battery-driven peristaltic pumps. Tygon® Ultra-Soft Tubing will typically outlast silicone tubing in peristaltic pump applications by a margin of 2 to 1.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.