Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon E3603 Tube ACF04007, 0.125 ID X .250 OD X 500 FT Each
- Mfr # TTYE3603.125X.250X500FT
- Zoro # G300918002
product price:
$
791.99
/ea
Free Shipping & Returns
Key Features
Weight
16
Material
Tygon Tubing
Length
12
Height
8
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYE3603.125X.250X500FT
- Zoro #
- G300918002
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 16
- Material
- Tygon Tubing
Dimensions
- Length
- 12
- Height
- 8
- Width
- 12
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.