
Tygon F4040A Tube, 0.187 ID X .312 OD X 50 FT Each
Mfr # TTYF4040A.187X.312X50FT
Zoro # G400917806
product price: $178.99
/ea
Sold in multiples of 8 for $1,431.92
Free Shipping & Returns
Key Features
Width
12
Height
4
Material
Tygon Tubing
Weight
2
Length
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TTYF4040A.187X.312X50FT
Zoro #
G400917806
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Height
4
Length
12
Details
Material
Tygon Tubing
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.5
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.