ProPress union, 3/4" x 3/4"

  • Mfr # 79735

  • Zoro # G2552471


product price:  $38.59
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79735
Zoro #
G2552471
UPC #
691514797359
Country of Origin
Germany

Dimensions

Tube Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Pipe Size (Fittings)
3/4" x 3/4"
Overall Length
2 29/32 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Crimp Union Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Male Pipe Thread
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x Male Pipe Thread
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Standards
ASTM B75, ASTM B88
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Temp. Range
0 Degrees to 250 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Straight
Maximum Operating Pressure
200 psi
Application
Potable Water
Fitting Material
Bronze
Fitting Side A Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Fitting Side B Connection Type
MNPT
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Connector Type
Union
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Center Stop Type
Dimple Center Stop

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Overall Length 2 29/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.