Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon LMT-55 Tube ALH04007, 0.125 ID X .250 OD X 500 FT Each
- Mfr # TTYLMT55.125X.250X500FT
- Zoro # G000917985
product price:
$
672.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Weight
10
Height
8
USP CLASS VI Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYLMT55.125X.250X500FT
- Zoro #
- G000917985
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 10
- USP CLASS VI Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.18
Dimensions
- Length
- 12
- Width
- 12
- Height
- 8
Description
Tygon® LMT-55 Tubing - This reliable, consistent laboratory tubing is perfect for harsh reagents used in AutoAnalyzer instruments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.