Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon LP1100 Tube - AY600700, 0.080 ID X .140 OD X 50 FT Each
- Mfr # TTYLP1100.080X.140X50FT
- Zoro # G800918021
product price:
$
93.99
/ea
Key Features
Height
4
Weight
1
Width
12
Length
12
Specific Gravity (73 Deg: g/cm3)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYLP1100.080X.140X50FT
- Zoro #
- G800918021
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 1
- Specific Gravity (73 Deg: g/cm3)
- 1
Dimensions
- Height
- 4
- Width
- 12
- Length
- 12
Description
Tygon® LP 1100 Low Permeation Fuel Tubing - Tygon LP 1100 is a low permeation fuel tubing which is highly flexible, easy to install and offers excellent fitting retention. It is resistant to swelling, hardening, and cracking caused by hydrocarbon-based fluids. It features a Fluoropolymer liner compatible with higher ethanol blend gasoline up to 100%. EPA and CARB certified to meet permeation emission standards of 15g/M2/day. Applications include: small engine fuel lines, lawn and garden power equipment, and lubricating oil and grease transfer lines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.