Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon Norprene A-60-G Tube AFL00022, 0.312 ID X .437 OD X 50 FT Each
- Mfr # TNORPA60G.312X.437X50FT
- Zoro # G100917915
product price:
$
169.99
/ea
Free Shipping & Returns
Key Features
Width
12
Weight
3
Height
4
Length
12
Material
Norprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNORPA60G.312X.437X50FT
- Zoro #
- G100917915
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Height
- 4
- Length
- 12
Details
- Weight
- 3
- Material
- Norprene
- Specific Gravity (73 Deg: g/cm3)
- 1.6
Description
Tygon® A-60-G Industrial Grade Tubing - Tygon® (aka Norprene) Industrial Grade Tubing outperforms neoprene, EPDM and other general-purpose tubings in test after test and application after application. It will not weaken or crack after years of exposure to heat and ozone. This provides long service in a wide range of applications such as gasketing, abrasion-resistant sleeving and cable insulation. Performance formulated for on-the-job reliability, Tygon® A-60-G handles temperatures from -75°F (-60°C) to 275°F (135°C), allowing the use of one material with a broad range of temperatures. It is heat sealable and can be joined without fittings. It also has excellent resistance to inorganic (acids and bases) fluids. With its outstanding flexural fatigue resistance and high temperature capability, Tygon® A-60-G Industrial Grade Tubing outlasts and outperforms virtually all other general service tubings in peristaltic and vacuum pump applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.