Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygoprene XL-60 Tube AN800053, 0.750 ID X 1.000 OD X 50 FT Each
- Mfr # TTYXL60.750X1.000X50FT
- Zoro # G200931989
product price:
$
296.99
/ea
Free Shipping & Returns
Key Features
Length
12
Weight
8
Height
12
Width
12
NSF Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYXL60.750X1.000X50FT
- Zoro #
- G200931989
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 12
- Height
- 12
- Width
- 12
Details
- Weight
- 8
- NSF Compliant
- Yes
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1
Description
Tygoprene® XL-60 Long Life Pump Tubing - Designed specifically for use in peristaltic pump applications, Tygoprene® Pump Tubing maintains a pump life of over 500 hours. With a durometer hardness of Shore A60, it is extremely flexible and exhibits superior flex life, reducing downtime due to pump tubing failure. Tygoprene® Pump Tubing is translucent in color and has excellent chemical resistance to a wide range of fluids, including acids and bases. It can be considered an alternative to silicones and PVC when longer pump life is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.