Tygothane LP-1500 - AY700007, 0.125 ID X .250 OD X 50 FT Each

  • Mfr # TTYLP1500.125X.250X50FT

  • Zoro # G900935812


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
12
Weight
1
Height
4
Specific Gravity (73 Deg: g/cm3)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTYLP1500.125X.250X50FT
Zoro #
G900935812
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
4

Details

Weight
1
Specific Gravity (73 Deg: g/cm3)
1

Description

Tygothane® LP 1500 Low Permeation Fuel Tubing - Tygothane LP 1500 is a clear, low permeation, fuel tubing which is highly flexible, easy to install and offers excellent fitting retention. it has a higher temperature rating for heat resistance as well as sub-zero cold temperature impact strength. EPA and CARB certified to meet permeation emission standards. Applications include: hand-held lawn and garden power equipment, small utility, and farm construction equipment, fluid power pumps and motors, and small engine fuel lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.