Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 10 in
- Mfr # FLS41RFLJ500
- Zoro # G112481916
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Lap-Joint
Application
Gases, Non-Potable Water, Oils
Standards
ASME B16.5, ASTM A182
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLS41RFLJ500
- Zoro #
- G112481916
- UPC #
- 00840280539650
- Country of Origin
- Multiple
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Flanged x Lap-Joint
- Item
- Metal Pipe Flange
- Application
- Gases, Non-Potable Water, Oils
- Standards
- ASME B16.5, ASTM A182
- Class
- Class 150
- Material Grade
- 304L
- Connection Surface
- Lap Joint
- Maximum Operating Pressure
- 150 psi
- Number of Bolt Holes
- 8
- Maximum Operating Temperature
- 850 Degrees F
- Color
- Silver
- Gravity Flow
- Pressure
- Minimum Operating Temperature
- -20 Degrees F
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Polished
- Wire Color
- Silver
Dimensions
- Flange Outside Diameter
- 10 in
- Flange Thickness
- 15/16 in
- Bolt Hole Diameter
- 7/8 in
- Nominal Pipe Size
- 5 in
- Overall Length
- 6 7/16 in
- Bolt Circle Diameter
- 8 1/2 in
- Wire Rope Length
- 6 7/16 in
- Length
- 6 7/16 in
Description
Lap Joint flange 5in304Lss150#
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.