
Versilon SPX-70 IB - AB6001721, 0.500 ID X .847 OD X 50 FT Each
Mfr # TTYSPX70IB.500X.847X50FT
Zoro # G400931932
product price:Â $1,189.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Weight
12
Height
8
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTYSPX70IB.500X.847X50FT
Zoro #
G400931932
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
8
Details
Weight
12
Material
Silicone
USP CLASS VI Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
Description
VersilonTM SPX-70 I.B. high-strength pressure tubing, which utilizes peroxide-cured silicone tubing, is designed for use in applications where elevated pressures, flexibility, resiliency and extreme durability are required. Produced from proprietary silicone elastomers, VersilonTM SPX-70 I.B. optimizes critical physical properties such as tensile strength, elongation, and compression set, resulting in a more physically durable product. Its smooth inner surface reduces the risk of particulate entrapment and microscopic build-up during fluid transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.