White#2447 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [
- Mfr # SACRWH2447.125X48.000X96.000CP
- Zoro # G800908619
product price:Â
$
159.99
/ea
Key Features
Color
White
Height
0.125
Weight
26
Length
96
Material
Plexiglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRWH2447.125X48.000X96.000CP
- Zoro #
- G800908619
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.125
- Length
- 96
- Width
- 48
Details
- Color
- White
- Weight
- 26
- Material
- Plexiglass
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Dielectric Strength (volts/mil)
- 400
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- FDA Compliant
- Yes
- Max. Recommended Use Temp (Deg:F)
- 200
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.