White#2447 Extruded Optix Acrylic Film-Masked (O), 0.250 X 48.000 X 9
- Mfr # SACRWH2447.250X48.000X96.00EFO
- Zoro # G300910396
product price:
$
386.99
/ea
Key Features
Color
White
Length
96
Width
48
Height
0.25
Material
Plexiglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRWH2447.250X48.000X96.00EFO
- Zoro #
- G300910396
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Width
- 48
- Height
- 0.25
Details
- Color
- White
- Material
- Plexiglass
- Weight
- 62
- Specific Gravity (73 Deg: g/cm3)
- 1.42
Description
Optix® is the tradename for Plaskolite's continuously processed, high quality acrylic sheet. Optix acrylic sheet is ideal for almost any fabrication or glazing application. Optix exceeds industry standards for quality and safety and its impact-resistance will prohibit the sheet from shattering into sharp edged pieces like glass. Special U.V. stabilization protects the sheet from yellowing. Primary applications for Optix include: fabrication, picture framing, skylights, displays, signage, lighting and point of purchase. Optix acrylic is available in colored, impact modified, green edged and patterned sheet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.