Yellow Tivar DS Modified UHMW Sheet, 0.750 X 48.000 X 120.000 ( Each)
- Mfr # SUHMWDSYW.750X48X120XLINKQ
- Zoro # G300914516
product price:
$
2,205.99
/ea
Key Features
Color
Yellow
Height
0.75
Weight
172
Width
48
Length
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWDSYW.750X48X120XLINKQ
- Zoro #
- G300914516
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Yellow
- Weight
- 172
- Material
- Tivar
- Specific Gravity (73 Deg: g/cm3)
- 1.05
Dimensions
- Height
- 0.75
- Width
- 48
- Length
- 120
Description
Tivar® DS is a modified PE-UHMW with extremely high molecular weight. The latter in combination with a particular manufacturing process results in a PE-UHMW grade with superior wear and abrasion resistance over Tivar® 1000. Tivar® DS Yellow and Grey (plates) are available as "Food Grades". TIVAR® DS is composed of virgin polymer and other additives to exhibit higher intrinsic viscosity and molecular weight. TIVAR® DS has increased wear resistance, excellent machinability and better thermal and dimensional stability. Applications: Recreation Bearings - Chain guides - Conveyor wear components Impact rails for slider beds - Wearstrips - Wear pads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.