Proflex By Ergodyne

Half Finger Mechanics Impact Gloves, M, Black


product price: $38.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Glove Length 12.25"
  • Palm Material Spandex
  • Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
  • Palm Construction Padded
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 12.25"

Details

Item Half Finger Mechanics Impact Gloves
Color Black
Palm Material Spandex
Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction Padded
Standards EN 388: 1121 X
Closure Type hook-and-loop
Features ID Tab, Hook & Loop Closure, Reinforced Thumb, Molded, Wrist Support, Shock Resistant, Knitted, Anti-Vibration, Breathable, Padded Palm, Half Finger Design, Impact Resistant, Pull-on Tab
Glove Thickness 1.75"
Glove Palm Material Spandex®

Description

Glves,Hlf-Fngr,Impct,Wrst Spprt,Blk,M,PR, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.