Shop All Knee Pads
Proflex By Ergodyne
Knee Pads, S, Hard Shell Style, PR
Mfr # 344
Zoro # G7510819
product price: $64.29
/pr
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Product Information
- Brand Proflex By Ergodyne
- MFR # 344
- Zoro # G7510819
- UPC # 720476184447
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Description
Knee Pad, Color Black, Size Universal, Features Hinged, Short Cap, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 3XL (3881X3)
- JACKSON SAFETY H20 Reusable Soft TPE Ear Plugs, Flanged Shape, 26 dB, Orange, 4 PK (67221)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, H/L White Cap, PR (300HL)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (355)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- ALTA Knee Pads, Hard Cap, Flame Resistant, PR (50902)
- Proflex By Ergodyne Ergonomics