Zoro Homepage

3 Speeds, 120V, Painted Nickel, 11-1/4 in W

  • Mfr # P2553-152WB

  • Zoro # G4468170


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
11-1/4 in
Includes
Lamp
Housing Finish
Painted Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2553-152WB
Zoro #
G4468170
UPC #
785247240364
Country of Origin
China

Dimensions

Width
11-1/4 in
Assembled or Overall Height
15-3/4 in
Length
52 in

Details

Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Painted Nickel
Blade Material
Hybrid Plywood
Fan Blade Color
Gray
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Fan Blade Finish
Silver, Black
Number of Lights
2
Hz
60 Hz
Motor Type
AC
Standards
UL
Blade Pitch
12°
Material
Steel
Mounting Position
Ceiling

Description

This ceiling fan includes two LED bulbs covered by a white opal shade to help extend your day into the evening. You and your family will relax in your peaceful retreat created by the cool breeze coming from the three-blades rotating overhead. The fixture is coated in a nickel finish to complete the handsome design. Does not include a switch. Add a wall control or remote control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.