Zoro Homepage

3 Speeds, 120V, White, 11 in W

  • Mfr # P250008-030

  • Zoro # G4469467


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
11 in
Housing Finish
White
Blade Material
Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250008-030
Zoro #
G4469467
UPC #
785247230549
Country of Origin
China

Dimensions

Width
11 in
Assembled or Overall Height
14-3/8 in
Length
32 in

Details

Number of Speeds
3
Voltage
120V
Housing Finish
White
Blade Material
Plywood
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
ULus
Fan Blade Color
White
Fan Blade Finish
White, Driftwood
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Motor Type
AC
Hz
60 Hz
Air Flow (CFM)
1953 CFM
Material
Steel
Switch
Pullchain
Mounting Position
Ceiling

Description

Enhance your home with the perfect mix of form and function with the 32 in four-blade Drift fan. Ideal for smaller spaces, such as closets, mudrooms and laundry rooms, Drift features a powerful motor and a steep pitch to circulate a lot of air within a smaller space. Drift offers a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light. White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.