
Abbott Collection One-Light Large Wall Lantern
Mfr # P560115-103
Zoro # G4470219
product price: $326.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
20.25 in
Finish
Antique Pewter
Glass Color
Gray; Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560115-103
Zoro #
G4470219
UPC #
785247226795
Country of Origin
China
Dimensions
Height
20.25 in
Depth
13.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Pewter
Glass Color
Gray; Clear Seeded
Socket Type
socket
Lamp Type
Medium Base
Lamp Included
No
Color
Gray
Material
Die-Cast Aluminum
Number of Light Bulbs Required
1
Power Source
Hardwired
Frequency
60 Hz
Socket Material
Porcelain
Product Design
New Traditional
Environment
Wet
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Description
Distinctive forms with ancient roots are featured in this large wall lantern from the Abbott Collection. Transparency, depth and dimension are all on display to highlight the clear seeded glass and sweeping details within the Antique Pewter frame.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.