Zoro Homepage

Archives 1-Light Mini-Pendant w/ Cord, 100 W, Antique Nickel

  • Mfr # P5161-81

  • Zoro # G4812851


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
5-1/8"
Housing Finish
Antique Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5161-81
Zoro #
G4812851
UPC #
785247186655
Country of Origin
China

Dimensions

Height
5-1/8"
Width
9" Dia.

Details

Color
Gray
Housing Finish
Antique Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Cord
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Farmhouse, Transitional, Urban Industrial, Vintage Electric
Item
Med Mini-Pendant,1-100W
Collection
Archives

Description

Med Mini-Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.