
Blakely Collection Four-Light Pendant
Mfr # P500168-143
Zoro # G4526060
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Foyer
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500168-143
Zoro #
G4526060
UPC #
785247229048
Country of Origin
China
Dimensions
Height
25.75 in
Depth
20 in
Installed Length
91.5 in
Wire Length
180 in
Details
Fixture Type
Foyer
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling
Finish
painted
Color
Black
Lamp Included
No
Material
Steel
Features
Prewired
Frequency
60 Hz
Chain gauge
9
Mounting Accessory Included
Strap
Base Type
E26
Number of Chains
1
Environment
Dry
Socket Material
Porcelain
Power Source
Hardwired
Power Source Required
Yes
Number of Bulbs
4
Description
The Blakely collection four-light pendant is a fashion-forward design style. A rectangular frame celebrates geometric interplay with clean, straight lines. Finished in Graphite with satin brass accents, the Blakely collection is ideal for Modern and Traditional interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.