
Blakely Collection Six-Light Chandelier
Mfr # P400113-143
Zoro # G4522140
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Finish
painted
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400113-143
Zoro #
G4522140
UPC #
785247226580
Country of Origin
China
Dimensions
Height
15.625 in
Depth
24.625 in
Installed Length
82 in
Wire Length
180 in
Details
Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Finish
painted
Lamp Included
No
Material
Steel
Fixture Voltage
120 V
Color
Black
Features
Prewired
Chain gauge
9
Frequency
60 Hz
Mounting Accessory Included
Strap
Number of Chains
1
Number of Bulbs
6
Power Source Required
Yes
Socket Material
Phenolic
Environment
Dry
Mount Location
Ceiling
Power Source
Hardwired
Description
The Blakely collection six-light chandelier is a fashion-forward design styles. An open linear form celebrates geometric interplay with clean, straight lines. Finished in Graphite with satin brass accents, the Blakely collection is ideal for Modern and Traditional interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.