Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadence Collection Black One-Light Small Wall Lantern

  • Mfr # P6626-31CD

  • Zoro # G4466770


product price: $265.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
8.26 in
Height
18-7/8 in
Length
6-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6626-31CD
Zoro #
G4466770
UPC #
785247235773
Country of Origin
China

Dimensions

Width
8.26 in
Height
18-7/8 in
Length
6-1/8 in
Size
Small
Height to Center
9-1/4 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Light Technology
Incandescent
Finish
Textured Black
Glass Color
Clear
Standards
cCSAus
Lamp Watts
60 W
Mounting Locations Supported
Wall
Fixture Housing Color
Black
Housing Material
Cast Aluminum
Socket Type
Porcelain
Lamp Included
No
Light Distribution
Ambient
Glass Finish
Seedy
Collection
Cadence
Wired / Wireless
Wired
Number of Bulbs
1
Dimmable
Yes
Bulb Shape
B10
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Frequency Rating
60 Hz
Mounting Hardware
Swivel Mounting Strap
Prewired
Yes

Description

This wall lantern has a decorative and fashion-orientated design with modern classic styling. The clear water seeded glass shade gives off a soft glow of light. The beautiful black-finished lantern frame gently holds the shade in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.