This item is Discontinued.

Progress Lighting Compact Fluorescent Lamp, 13 W, White MLS13GUWW

Compact Fluorescent Lamp, 13 W, White (Discontinued)

  • Mfr # MLS13GUWW
  • Zoro # G4817876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS13GUWW
Zoro #
G4817876
UPC #
767627112799
Country of Origin
United States

Details

Item
Replacement Lamp 4" 13W Gu-24
Product Type
Replacement Lamp 4" 13W Gu-24

Description

Replacement Lamp 4 In. 13W Gu-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.