Zoro Homepage

Cornice Collection One-Light LED Wall Sconce

  • Mfr # P5634-2030K9

  • Zoro # G4470456


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Features
Energy Efficient; Prewired; DarkSky
Voltage
120 V
Height
4.75 in
Light Technology
LED
Finish
Antique Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5634-2030K9
Zoro #
G4470456
UPC #
785247201761
Country of Origin
China

Dimensions

Height
4.75 in
Depth
4 in
Wire Length
6 in

Details

Features
Energy Efficient; Prewired; DarkSky
Voltage
120 V
Light Technology
LED
Finish
Antique Bronze
Glass Color
Bronze; Antique Bronze
Lamp Type
LED
Lamp Included
Yes
Standards
ENERGY STAR Certified
Material
cast aluminum
Color
Brown
Number of Light Bulbs Required
1
Lumens per watt
49.7 Lum/Watt
Power Source Required
Yes
Power Factor
Greater than 0.9
Frequency
60 Hz
Power Source
Hardwired
Operating Temperature
30°C
Indoor/Outdoor
Outdoor
Amperage Rating
0.075 A
Dimming Type
ELV/Reverse Phase
Environment
Wet

Description

Modern geometric outdoor LED sconces are designed to complement a range of residential and commercial architectural styles. ADA compliant. 9w LED is 3000K, 90+ CRI in an Antique Bronze cast aluminum shade. Dark Sky compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.