
Crawford Collection Oil Rubbed Bronze One-Light Medium Wall Lantern
Mfr # P5686-108MD
Zoro # G4467236
product price: $258.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Oil Rubbed Bronze
Glass Color
Bronze; Etched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5686-108MD
Zoro #
G4467236
UPC #
785247235674
Country of Origin
China
Dimensions
Size
Medium
Depth
11 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Oil Rubbed Bronze
Glass Color
Bronze; Etched
Lamp Included
No
Lamp Type
Medium Base
Socket Type
socket
Light Distribution
Ambient
Material
Cast Aluminum
Color
Brown
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Power Source
Hardwired
Environment
Wet
Socket Material
Porcelain
Frequency
60 Hz
Description
This wall lantern offers updated traditional styling with scroll arm. Etched white glass panes give off a soft glow of light. The panes are housed in a handsome oil-rubbed bronze frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.