Zoro Homepage

Drum Shade Five-Light Chandelier

  • Mfr # P400193-031

  • Zoro # G4526885


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12
Mounting
Ceiling
Finish
Painted
Material
Steel
Length
21.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400193-031
Zoro #
G4526885
UPC #
785247233021
Country of Origin
China

Dimensions

Length
21.625 in
Height
21.125 in
Installed Length
65.5 in
Wire Length
120 in
Dimensions
21.625 in x 21.625 in x 21.125 in

Details

Item
Chandeliers
Housing Finish
Black
Lamp Type
E12
Mounting
Ceiling
Finish
Painted
Material
Steel
Color
Black
Lamp Included
No
Features
Prewired
Glass Finish
Harvest Linen
Number of Chains
1
Power Source Required
Yes
Number of Bulbs
5
Environment
Dry
Socket Material
Phenolic
Chain gauge
9
Power Source
Hardwired
Mounting Accessory Included
Strap
Frequency
60 Hz

Description

A perennially popular look, the simple lines of the Drum Shade pendant are refreshed with a Harvest linen shade, giving a rustic, country-casual feel to this classic fixture. A perfect piece for gracing an entryway or exuding a light over a meal at your dining table or breakfast nook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.